Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
Isopropyl Alchl, 204L, ACSGRADE, CH3CHOHCH3
Mfr # LP323-204
Zoro # G405996066
product price: $1,724.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,724.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Chemical Formula CH3CHOHCH3
- Shelf Life 18 mo
- Calibration Certificate No
- Molecular Weight 60.09
- Concentration 99.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP323-204
- Zoro # G405996066
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 204 L |
Details
Chemical Formula | CH3CHOHCH3 |
Shelf Life | 18 mo |
Calibration Certificate | No |
Molecular Weight | 60.09 |
Concentration | 99.5% |
Chemical Grade | ACS |
Shipping Restrictions | UN1219, Isopropanol, 3, PG II |
Chemical Container Type | Drum |
Item | Isopropyl Alcohol |
Product Type | Isopropyl Alcohol |
Chemical Container Material | Metal |
CAS Number | 67-63-0 |
Description
Isopropyl Alcohol, Concentration 99.5 Percent, CAS Number 67-63-0, Molecular Weight 60.09, Chemical Formula CH3CHOHCH3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 204 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Colony Counter w/Pen, White/Blue (HS120000)
- UNITED SCIENTIFIC Krypton Spectrum Tube (SPTKR01)
- UNITED SCIENTIFIC Magnets, Plastic Covered, Red/Blue, PK 2 (MPC080)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Honeywell Burdick & Jackson Chemicals Starting with I