Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
Isopropyl, 67-63-0 CAS Number
Mfr # 323-4-S
Zoro # G104399359
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Jug
- Concentration 100%
- Product Type Isopropyl
- Calibration Certificate No
- Chemical Grade ACS, HPLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 323-4-S
- Zoro # G104399359
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Type | Jug |
Concentration | 100% |
Product Type | Isopropyl |
Calibration Certificate | No |
Chemical Grade | ACS, HPLC |
Chemical Formula | CH3CHOHCH3 |
Item | Isopropyl |
CAS Number | 67-63-0 |
Special Information | Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry |
Shelf Life | 18 mo |
Molecular Weight | 60.11 |
Chemical Container Material | Amber Glass |
Shipping Restrictions | UN1219, Isopropyl Alcohol, 3, PGII |
Description
Isopropyl, Concentration 100 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula CH3CHOHCH3, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1219, Isopropyl Alcohol, 3, PGII
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B3C FUEL SOLUTIONS B3C Fuel Solutions 3-128-1 Diesel Mechanic In A Bottle Gallon Jug (3-128-1)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Narrow Mouth, PK12 (6FAJ0)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- RPI Sodium Thiosulfate, 5 KG (S23060-5000.0)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- Honeywell Burdick & Jackson Chemicals Starting with I