Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
Iso-Octane, 540-84-1 CAS Number
Mfr # 362-4-S
Zoro # G904399375
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry
- Chemical Grade ACS, HPLC
- Concentration 100%
- Product Type Iso-Octane
- CAS Number 540-84-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 362-4-S
- Zoro # G904399375
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Special Information | Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry |
Chemical Grade | ACS, HPLC |
Concentration | 100% |
Product Type | Iso-Octane |
CAS Number | 540-84-1 |
Chemical Container Material | Amber Glass |
Shelf Life | 18 mo |
Item | Iso-Octane |
Chemical Container Type | Jug |
Shipping Restrictions | UN1262, Octane, 3, PGII |
Chemical Formula | C8H18 |
Calibration Certificate | No |
Molecular Weight | 114.23 |
Description
Iso-Octane, Concentration 100 Percent, CAS Number 540-84-1, Molecular Weight 114.23, Chemical Formula C8H18, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1262, Octane, 3, PGII
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Free Chlorine Reagent Set CL17 Analyzer (530210)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Mechanical Convec (51028123)
- FLOMEC Watermeter (TM10NQ9GMA)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- Honeywell Burdick & Jackson Chemicals Starting with I