Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
Iso-Octane, 4L, CH32CHCH2CCH33, PK4
Mfr # 362-4
Zoro # G903561056
product price: $1,299.99
/pk 4, $325.00/ea
Free Shipping & Returns
$1,299.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 0.1%
- Shipping Restrictions UN1262, Octanes, 3, PG II
- Chemical Container Size 4 L
- Product Type Iso-Octane
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 362-4
- Zoro # G903561056
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Concentration | 0.1% |
Shipping Restrictions | UN1262, Octanes, 3, PG II |
Product Type | Iso-Octane |
Chemical Container Material | Clear Glass |
Item | Iso-Octane |
CAS Number | 540-84-1 |
Shelf Life | 18 mo |
Chemical Grade | HPLC |
Chemical Formula | CH32CHCH2CCH33 |
Calibration Certificate | No |
Molecular Weight | 114.23 |
Special Information | Analytical Grade |
Chemical Container Type | Bottle |
Description
Iso-Octane, Concentration 0.1 Percent, CAS Number 540-84-1, Molecular Weight 114.23, Chemical Formula CH32CHCH2CCH33, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1262, Octanes, 3, PG II, Special Information Analytical Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Waterproof pH Electrode w/ATC, Double-Ju (35808-72)
- HENKE-JECT Disposable Syringe, Luer Slip, 1 mL, PK100 (8300014579)
- KLEAN-STRIP Klean Strip CKE83 Kerosene, Solvent, 5 gal Bottle (CKE83M)
- BENCHMARK SCIENTIFIC Thermistor Sensor Probe (H3770-TP)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- Honeywell Burdick & Jackson Chemicals Starting with I