Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
IPA/Water Solution, CH3CHOHCH3, 4L, PK4
Mfr # LP420-4P
Zoro # G103561092
product price: $254.99
/pk 4, $63.75/ea
Free Shipping & Returns
$254.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Concentration 70%
- Chemical Formula CH3CHOHCH3
- CAS Number 67-63-0
- Chemical Grade ACS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP420-4P
- Zoro # G103561092
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Shelf Life | 18 mo |
Concentration | 70% |
Chemical Formula | CH3CHOHCH3 |
CAS Number | 67-63-0 |
Chemical Grade | ACS |
Molecular Weight | 60.11 |
Product Type | IPA/Water Solution |
Item | IPA/Water Solution |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Description
IPA/Water Solution, Concentration 70 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula CH3CHOHCH3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 18 mo, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Round Grad Beaker w/ Cap 30mL, PK48 (GLC-01466)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- ZORO SELECT Support Stand, Length 36 In.Steel (H-21232.1)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- Honeywell Burdick & Jackson Chemicals Starting with I