Shop All Chemicals Starting with I
Honeywell Burdick & Jackson
IPA/Water Solution, 67-63-0 CAS Number
Mfr # LP420-4P-S
Zoro # G304399227
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Special Information Organic Synthesis, Prep-LC, Glassware Cleaning, ACS General Laboratory Use
- Chemical Formula CH3CHOHCH3 in Water
- CAS Number 67-63-0
- Shipping Restrictions UN1219, Isopropyl Alcohol, 3, PGII
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP420-4P-S
- Zoro # G304399227
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Special Information | Organic Synthesis, Prep-LC, Glassware Cleaning, ACS General Laboratory Use |
Chemical Formula | CH3CHOHCH3 in Water |
CAS Number | 67-63-0 |
Shipping Restrictions | UN1219, Isopropyl Alcohol, 3, PGII |
Concentration | 70% |
Item | IPA/Water Solution |
Chemical Container Type | Jug |
Molecular Weight | 60.11 |
Calibration Certificate | No |
Shelf Life | 18 mo |
Chemical Grade | ACS Reagent |
Product Type | IPA/Water Solution |
Chemical Container Material | Amber Glass |
Standards | ACS |
Description
IPA/Water Solution, Concentration 70 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula CH3CHOHCH3 in Water, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1219, Isopropyl Alcohol, 3, PGII, Standards ACS, Special Information Organic Synthesis, Prep-LC, Glassware Cleaning, ACS General Laboratory Use
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- OHAUS Conductivity Standard (30100442)
- LABCHEM CHEMICAL REAGENT ALCHL 70PCT V/V 4L (LC222104)
- VEE GEE Hydrometer, Sodium Chloride, 305mm L (6611-2)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- Honeywell Burdick & Jackson Chemicals Starting with I