Shop All Chemicals Starting with H
Honeywell Burdick & Jackson
Hydranal Water Standard 10.0, 80mL
Mfr # 34849-80ML
Zoro # G603563060
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 80 mL
- Chemical Container Type Vial
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 34849-80ML
- Zoro # G603563060
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 80 mL |
Details
Chemical Container Type | Vial |
Shelf Life | 24 mo |
Item | Hydranal Water Standard 10.0 |
Chemical Container Material | Clear Glass |
Description
Hydranal Water Standard 10.0, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 80 mL, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- RPI Potassium Phosphate Monobasic, 1kg (P41200-1000.0)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- LABCHEM CHEMICAL HCL 0.1N 20L (LC152205)
- LABCHEM CHEMICAL H2SO4 1.0 NORMAL 1 LITER (LC257702)
- LABCHEM CHEMICAL HCL 6.0N 1L (LC153702)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- RPI Hematoxylin, 25g (H12000-25.0)
- LABCHEM CHEMICAL HCL 0.1 NORMAL 4 LITER (LC152204)
- LABCHEM CHEMICAL HNO3 ACS CONCENTRATED 1 LITER (LC177002)
- Honeywell Burdick & Jackson Chemicals Starting with H