Shop All Chemicals Starting with H
Honeywell Burdick & Jackson
Hydranal Molecular Sieve 0.3Nm
Mfr # 34241-250G-R
Zoro # G403562669
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 250g
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 34241-250G-R
- Zoro # G403562669
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 250g |
Details
Item | Hydranal -Molecular Sieve 0.3Nm |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Hydranal -Molecular Sieve 0.3Nm, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- ZORO SELECT Carboy, 50 L, 682 mm H, Clear (7200050)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- Honeywell Burdick & Jackson Chemicals Starting with H