Shop All Chemicals Starting with H
Honeywell Burdick & Jackson
Hydranal-Liposolver Mh
Mfr # 37856-6X1L
Zoro # G003562670
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Size 1L
- Shelf Life 24 mo
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 37856-6X1L
- Zoro # G003562670
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1L |
Details
Chemical Container Material | Clear Glass |
Item | Hydranal-Liposolver Mh |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Hydranal-Liposolver Mh, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1L, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- SYNTHWARE FLASK, ROUND BOTTOM, THREADED, 5mL, 14/10. (F301005)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTE7)
- MTC BIO Cell Spreaders, L Shaped, Sterile, Individually Wrapped, 500/PK (247662A)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- LABCHEM CHEMICAL H2SO4 0.02 NORMAL 4 LITER (LC256604)
- LABCHEM CHEMICAL HNO3 ACS CONCENTRATED 1 LITER (LC177002)
- LABCHEM CHEMICAL H2SO4 2.5N 4L (LC258004)
- LABCHEM CHEMICAL HCL 6.0N 1L (LC153702)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- Honeywell Burdick & Jackson Chemicals Starting with H