Shop All Chemicals Starting with H
Honeywell Burdick & Jackson
Hydranal Formamide Dry, CAS 75-12-7
Mfr # 34724-1L-R
Zoro # G103586132
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 75-12-7
- Chemical Container Type Bottle
- Chemical Container Size 1L
- Chemical Formula HCONH2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 34724-1L-R
- Zoro # G103586132
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1L |
Details
Shelf Life | 24 mo |
CAS Number | 75-12-7 |
Chemical Container Type | Bottle |
Chemical Formula | HCONH2 |
Molecular Weight | 45.04 |
Chemical Container Material | Clear Glass |
Item | Hydranal Formamide Dry |
Description
Hydranal Formamide Dry, CAS Number 75-12-7, Molecular Weight 45.04, Chemical Formula HCONH2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1L, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON AC Round Bottle, 8 oz, PK96 (W217008)
- FORM-A-FUNNEL Aviation Form A Funnel (AV-104)
- A&D WEIGHING Comparator Relay Output/Buzzer/External (GXA-04)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-1050)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- LABCHEM CHEMICAL H2SO4 0.1 NORMAL 1 LITER (LC256802)
- RPI Hematoxylin, 25g (H12000-25.0)
- LABCHEM CHEMICAL H2O2 30 PERCENT W/W 4L (LC154304)
- LABCHEM Hydrochloric Acid, ACS, 2.5L, PK6 (LC1495036)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- Honeywell Burdick & Jackson Chemicals Starting with H