Shop All Chemicals Starting with H
Honeywell Burdick & Jackson
Hexane UV, Analytical Grde, CH3CH24CH3, PK4
Mfr # 212-4
Zoro # G305999525
product price: $474.99
/pk 4, $118.75/ea
Free Shipping & Returns
$474.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information Analytical Grade
- Chemical Container Material Clear Glass
- Chemical Container Size 4 L
- Calibration Certificate No
- Product Type Hexane UV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 212-4
- Zoro # G305999525
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Special Information | Analytical Grade |
Chemical Container Material | Clear Glass |
Item | Hexane UV |
Calibration Certificate | No |
Product Type | Hexane UV |
CAS Number | 110-54-3 |
Chemical Formula | CH3CH24CH3 |
Chemical Grade | HPLC |
Shelf Life | 18 mo |
Concentration | 0.1% |
Molecular Weight | 86.18 |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1208, Hexanes, 3, PG II |
Description
Hexane UV, Concentration 0.1 Percent, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula CH3CH24CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1208, Hexanes, 3, PG II, Special Information Analytical Grade, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Dipper, SS, 600mL, 18 In L (5390-1SL)
- WHATMAN Strips, Ph Range 0 To 14, Ph Indi, PK100 (10362000)
- HYDRION Peracetic Acid Test Strip, 50 Strips (PAA160)
- DIGI-SENSE Traceable Memory-Loc Datalogging Thermom (98767-65)
- LABCHEM CHEMICAL HCL 0.1N 20L (LC152205)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- LABCHEM CHEMICAL H2SO4 0.02 NORMAL 4 LITER (LC256604)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- LABCHEM CHEMICAL HCL 10 PERCENT 4 LITER (LC150704)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- Honeywell Burdick & Jackson Chemicals Starting with H