Shop All Chemicals Starting with H
Honeywell Burdick & Jackson
Hexane, 110-54-3 CAS Number
Mfr # 212-4-S
Zoro # G304399180
Free Shipping & Returns
$143.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate No
- Chemical Container Size 4 L
- Chemical Grade ACS, HPLC
- Product Type Hexane
- Molecular Weight 86.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 212-4-S
- Zoro # G304399180
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Calibration Certificate | No |
Item | Hexane |
Chemical Grade | ACS, HPLC |
Product Type | Hexane |
Molecular Weight | 86.18 |
Chemical Formula | CH3(CH2)4CH3 |
Chemical Container Type | Jug |
Concentration | 100% |
CAS Number | 110-54-3 |
Shelf Life | 18 mo |
Shipping Restrictions | UN1208, Hexane, 3, PGII |
Special Information | Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry |
Chemical Container Material | Amber Glass |
Description
Hexane, Concentration 100 Percent, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula CH3(CH2)4CH3, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1208, Hexane, 3, PGII, Special Information Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Qualitative Filter Papers, Circle, PK 100 (1004-055)
- BIOLOGIX USA Cell Strainer, 40um Mesh, Purple, 100/pk, 100PK (162425-100)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- UNITED SCIENTIFIC Wooden Test Tube Rack, 12-Tube (TTHW03)
- LABCHEM CHEMICAL HCL 0.1N 20L (LC152205)
- LABCHEM CHEMICAL H2SO4 0.02 NORMAL 4 LITER (LC256604)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- LABCHEM CHEMICAL H2SO4 0.1 NORMAL 1 LITER (LC256802)
- LABCHEM Hydrochloric Acid, ACS, 2.5L, PK6 (LC1495036)
- LABCHEM CHEMICAL H2SO4 50 PERCENT V/V 1L (LC256402)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- Honeywell Burdick & Jackson Chemicals Starting with H