Shop All Chemicals Starting with H
Honeywell Burdick & Jackson
Heptane, 4L, Analytical Grd, CH3CH25CH3, PK4
Mfr # 207-4
Zoro # G005999344
product price: $1,155.99
/pk 4, $289.00/ea
Free Shipping & Returns
$1,155.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Heptane
- Shipping Restrictions UN1206, Heptanes, 3, PG II
- Molecular Weight 100.21
- Chemical Formula CH3CH25CH3
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 207-4
- Zoro # G005999344
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Product Type | Heptane |
Shipping Restrictions | UN1206, Heptanes, 3, PG II |
Molecular Weight | 100.21 |
Chemical Formula | CH3CH25CH3 |
Chemical Container Type | Bottle |
Item | Heptane |
Concentration | 0.1% |
Calibration Certificate | No |
Chemical Grade | HPLC |
CAS Number | 142-82-5 |
Shelf Life | 18 mo |
Chemical Container Material | Clear Glass |
Special Information | Analytical Grade |
Description
Heptane, Concentration 0.1 Percent, CAS Number 142-82-5, Molecular Weight 100.21, Chemical Formula CH3CH25CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1206, Heptanes, 3, PG II, Special Information Analytical Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6.7X-45X Ultimate Binocular Stereo Zoom Microscope Head (ZM6745B)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAJ2)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 9.0cm, PK100 (1003-090)
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- RPI Hematoxylin, 25g (H12000-25.0)
- Honeywell Burdick & Jackson Chemicals Starting with H