Shop All Chemicals Starting with H
Honeywell Burdick & Jackson
Heptane, 4L, ACS Reagent, CH3CH25CH3, PK4
Mfr # LP206-4
Zoro # G703561096
product price: $617.99
/pk 4, $154.50/ea
Free Shipping & Returns
$617.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 142-82-5
- Chemical Grade ACS
- Chemical Container Material Clear Glass
- Shelf Life 18 mo
- Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP206-4
- Zoro # G703561096
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
CAS Number | 142-82-5 |
Chemical Grade | ACS |
Chemical Container Material | Clear Glass |
Shelf Life | 18 mo |
Calibration Certificate | No |
Molecular Weight | 100.21 |
Product Type | Heptane |
Shipping Restrictions | UN1206, Heptanes, 3, PG II |
Special Information | ACS Reagent |
Item | Heptane |
Chemical Container Type | Bottle |
Chemical Formula | CH3CH25CH3 |
Concentration | 0.1% |
Description
Heptane, Concentration 0.1 Percent, CAS Number 142-82-5, Molecular Weight 100.21, Chemical Formula CH3CH25CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1206, Heptanes, 3, PG II, Special Information ACS Reagent, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE One WF10X Microscope Eyepiece (23mm) (EP10X23-S)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- ZORO SELECT Dispensing Bottle, 8 oz., Imprinted (35608)
- PLEWS-EDELMANN 6 Quart Polyethylene Plastic Funnel (75-072)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- Honeywell Burdick & Jackson Chemicals Starting with H