Shop All Chemicals Starting with E
Honeywell Burdick & Jackson
Ethyl Acetate, ACS GRADE, CH3COOCH2CH3, PK4
Mfr # LP100-4P
Zoro # G503561050
product price: $352.99
/pk 4, $88.25/ea
Free Shipping & Returns
$352.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Ethyl Acetate
- Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II
- CAS Number 141-78-6
- Calibration Certificate No
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP100-4P
- Zoro # G503561050
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 4 L |
Details
Product Type | Ethyl Acetate |
Shipping Restrictions | UN1173, Ethyl Acetate, 3, PG II |
Item | Ethyl Acetate |
CAS Number | 141-78-6 |
Calibration Certificate | No |
Chemical Formula | CH3COOCH2CH3 |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Shelf Life | 18 mo |
Chemical Container Material | Plastic |
Molecular Weight | 88.11 |
Concentration | 0.1% |
Description
Ethyl Acetate, Concentration 0.1 Percent, CAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula CH3COOCH2CH3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- MEMMERT Oven, 1.9 cu. ft., Forced Convection (UF 55, 230V)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- WESTON Sus Vide Immrsn Ckr 20Qt (36200)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Honeywell Burdick & Jackson Chemicals Starting with E