Shop All Chemicals Starting with D
Honeywell Burdick & Jackson
Dimethylacetamide, 4L, AnalyticalGrade, PK4
Mfr # 071-4
Zoro # G403561105
product price: $1,679.99
/pk 4, $420.00/ea
Free Shipping & Returns
$1,679.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions N
- Shelf Life 18 mo
- Chemical Container Material Clear Glass
- Molecular Weight 87.12
- Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 071-4
- Zoro # G403561105
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 4 L |
Details
Item | Dimethylacetamide |
Shipping Restrictions | N |
Shelf Life | 18 mo |
Chemical Container Material | Clear Glass |
Molecular Weight | 87.12 |
Calibration Certificate | No |
Chemical Grade | HPLC |
CAS Number | 127-19-5 |
Concentration | 0.1% |
Chemical Container Type | Bottle |
Chemical Formula | CH3CONCH32 |
Special Information | Analytical Grade |
Product Type | Dimethylacetamide |
Description
Dimethylacetamide, Concentration 0.1 Percent, CAS Number 127-19-5, Molecular Weight 87.12, Chemical Formula CH3CONCH32, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions N, Special Information Analytical Grade, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including N,N-Dimethylacetamide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-S)
- LAB SAFETY SUPPLY Yellow BufferSolution, pH7.00, 10L, Plastic (793EP5)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- Honeywell Burdick & Jackson Chemicals Starting with D