Shop All Chemicals Starting with D
Honeywell Burdick & Jackson
Dimethyl Sulfoxide, 4L, AnalyticalGrde, PK4
Mfr # 081-4
Zoro # G103561085
product price: $1,985.99
/pk 4, $496.50/ea
Free Shipping & Returns
$1,985.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 4 L
- Shipping Restrictions N
- Special Information Analytical Grade
- Concentration 0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 081-4
- Zoro # G103561085
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Type | Bottle |
Shipping Restrictions | N |
Special Information | Analytical Grade |
Concentration | 0.1% |
Shelf Life | 18 mo |
Calibration Certificate | No |
Molecular Weight | 78.13 |
CAS Number | 67-68-5 |
Item | Dimethyl Sulfoxide |
Chemical Formula | CH32SO |
Chemical Grade | HPLC |
Chemical Container Material | Clear Glass |
Product Type | Dimethyl Sulfoxide |
Description
Dimethyl Sulfoxide, Concentration 0.1 Percent, CAS Number 67-68-5, Molecular Weight 78.13, Chemical Formula CH32SO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions N, Special Information Analytical Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Glass Media Bottle, Clear, 250 mL, PK10 (20274-250)
- INSTA-TEST Test Strip, Dual Range, 3in L. (2934)
- AIR-TITE Syringe, Bulk, 60mL Luer Slip, PK25 (MSB60)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI D-Mannitol, 500g (M22080-500.0)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- Honeywell Burdick & Jackson Chemicals Starting with D