Shop All Chemicals Starting with D
Honeywell Burdick & Jackson
Dimethyl Sulfoxide, 4L, ACS GRD, CH32SO, PK4
Mfr # LP081-4P
Zoro # G603561097
product price: $856.99
/pk 4, $214.25/ea
Free Shipping & Returns
$856.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CH32SO
- Shipping Restrictions N
- Chemical Container Type Bottle
- Chemical Grade ACS
- CAS Number 67-68-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP081-4P
- Zoro # G603561097
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 4 L |
Details
Item | Dimethyl Sulfoxide |
Chemical Formula | CH32SO |
Shipping Restrictions | N |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
CAS Number | 67-68-5 |
Shelf Life | 18 mo |
Molecular Weight | 78.13 |
Concentration | 0.1% |
Calibration Certificate | No |
Chemical Container Material | Plastic |
Product Type | Dimethyl Sulfoxide |
Description
Dimethyl Sulfoxide, Concentration 0.1 Percent, CAS Number 67-68-5, Molecular Weight 78.13, Chemical Formula CH32SO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions N, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Safety Waste 20L (5 Gallon) Jug: PE, Funnel Top, 45mm Closure (H11919-0000)
- CELLTREAT Tissue Culture Treated Dish w/Grip Ring, Sterile, 100mmx15mm (229690)
- MENDA Bottle, Pure-Take, 6 oz, Blue (35286)
- IKA Ministar 40 Control (0025005078)
- RPI D-Ribose, 100g (R25000-100.0)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- Honeywell Burdick & Jackson Chemicals Starting with D