Shop All Chemicals Starting with D
Honeywell Burdick & Jackson
Dichloromethane, CH2Cl2, PK4
Mfr # 299-4
Zoro # G203561091
product price: $600.99
/pk 4, $150.25/ea
Free Shipping & Returns
$600.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Formula CH2Cl2
- Product Type Dichloromethane
- Shelf Life 18 mo
- Concentration 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 299-4
- Zoro # G203561091
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 4 L |
Details
Item | Dichloromethane |
Chemical Container Material | Clear Glass |
Chemical Formula | CH2Cl2 |
Product Type | Dichloromethane |
Shelf Life | 18 mo |
Concentration | 100% |
CAS Number | 75-09-2 |
Chemical Grade | HPLC |
Chemical Container Type | Bottle |
Molecular Weight | 84.94 |
Description
Dichloromethane, Concentration 100 Percent, CAS Number 75-09-2, Molecular Weight 84.94, Chemical Formula CH2Cl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 18 mo, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Clear, I.D. 150mm (5YHU5)
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- SYNTHWARE CONDENSER, DISTILLATION, 19/22, 200mm (C179200)
- MIDWEST FASTENER 1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK (64461)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI 2, 4 D, 100 G (D43050-100.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- Honeywell Burdick & Jackson Chemicals Starting with D