Shop All Chemicals Starting with D
Honeywell Burdick & Jackson
Dichloromethane, CH2Cl2, 84.94, PK4
Mfr # AH300-4
Zoro # G603561066
product price: $498.99
/pk 4, $124.75/ea
Free Shipping & Returns
$498.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Molecular Weight 84.94
- Chemical Formula CH2Cl2
- Chemical Container Type Bottle
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # AH300-4
- Zoro # G603561066
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 4 L |
Details
Molecular Weight | 84.94 |
Chemical Formula | CH2Cl2 |
Chemical Container Type | Bottle |
Shelf Life | 18 mo |
Item | Dichloromethane |
Standards | ACS |
Chemical Grade | ACS, HPLC |
Concentration | 100% |
Chemical Container Material | Clear Glass |
CAS Number | 75-09-2 |
Product Type | Dichloromethane |
Description
Dichloromethane, Concentration 100 Percent, CAS Number 75-09-2, Molecular Weight 84.94, Chemical Formula CH2Cl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 18 mo, Standards ACS, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- LABCHEM CHEMICAL H2SO4 0.02 NORMAL 4 LITER (LC256604)
- LUSTER LEAF PRODUCTS Luster Leaf Digital pH Meter (LU38653)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- Honeywell Burdick & Jackson Chemicals Starting with D