Shop All Chemicals Starting with D
Honeywell Burdick & Jackson
Dichloromethane, CH2Cl2, 84.94, 4L, PK4
Mfr # LP300-4
Zoro # G103561061
product price: $391.99
/pk 4, $98.00/ea
Free Shipping & Returns
$391.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Dichloromethane
- Chemical Container Size 4 L
- Chemical Container Material Clear Glass
- Molecular Weight 84.94
- CAS Number 75-09-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP300-4
- Zoro # G103561061
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 4 L |
Details
Product Type | Dichloromethane |
Chemical Container Material | Clear Glass |
Molecular Weight | 84.94 |
CAS Number | 75-09-2 |
Chemical Grade | ACS |
Chemical Container Type | Bottle |
Chemical Formula | CH2Cl2 |
Shelf Life | 18 mo |
Item | Dichloromethane |
Concentration | 100% |
Description
Dichloromethane, Concentration 100 Percent, CAS Number 75-09-2, Molecular Weight 84.94, Chemical Formula CH2Cl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 18 mo, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1413 Us/cm, 1 L (CS1413-Q)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- HEATHROW SCIENTIFIC Circular Lead Ring, Vinyl Coat, 250-1000mL (HS8882B)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- RPI 2, 4 D, 100 G (D43050-100.0)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- Honeywell Burdick & Jackson Chemicals Starting with D