Shop All Chemicals Starting with D
Honeywell Burdick & Jackson
Dichloromethane, 75-09-2 CAS Number
Mfr # LP300-4-S
Zoro # G304399401
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Jug
- Chemical Container Size 4 L
- Molecular Weight 84.94
- Standards ACS
- Product Type Dichloromethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP300-4-S
- Zoro # G304399401
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 4 L |
Details
Item | Dichloromethane |
Chemical Container Type | Jug |
Molecular Weight | 84.94 |
Standards | ACS |
Product Type | Dichloromethane |
Chemical Container Material | Amber Glass |
Shipping Restrictions | UN1593, Methylene Chloride, 6.1, PGIII |
Chemical Grade | ACS Reagent |
Calibration Certificate | No |
Shelf Life | 18 mo |
Concentration | 100% |
Special Information | Organic Synthesis, Prep-LC, Glassware Cleaning, ACS General Laboratory Use |
CAS Number | 75-09-2 |
Chemical Formula | CH2Cl2 |
Description
Dichloromethane, Concentration 100 Percent, CAS Number 75-09-2, Molecular Weight 84.94, Chemical Formula CH2Cl2, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1593, Methylene Chloride, 6.1, PGIII, Standards ACS, Special Information Organic Synthesis, Prep-LC, Glassware Cleaning, ACS General Laboratory Use
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 1 gal., PK4 (2001)
- HEATHROW SCIENTIFIC Pipette, Rubber, Blue (HS20632C)
- YSI Quad Sensor Cable, 10 Meter (10102030-10)
- TCI AMERICAS Palladium, Pd, 5g (P1702-5G)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI D-Mannitol, 500g (M22080-500.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- Honeywell Burdick & Jackson Chemicals Starting with D