Shop All Chemicals Starting with D
Honeywell Burdick & Jackson
Dichloromethane, 75-09-2 CAS Number
Mfr # 299-4-S
Zoro # G104399328
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade ACS, HPLC
- Molecular Weight 84.94
- CAS Number 75-09-2
- Chemical Container Size 4 L
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 299-4-S
- Zoro # G104399328
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Grade | ACS, HPLC |
Molecular Weight | 84.94 |
CAS Number | 75-09-2 |
Item | Dichloromethane |
Shelf Life | 18 mo |
Chemical Container Material | Amber Glass |
Product Type | Dichloromethane |
Chemical Formula | CH2Cl2 |
Special Information | Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry |
Calibration Certificate | No |
Concentration | 100% |
Shipping Restrictions | UN1593, Methylene Chloride, 6.1, PGIII |
Chemical Container Type | Jug |
Description
Dichloromethane, Concentration 100 Percent, CAS Number 75-09-2, Molecular Weight 84.94, Chemical Formula CH2Cl2, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1593, Methylene Chloride, 6.1, PGIII
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 15 mL Rac, PK500 (HS4426R)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 0.5 Percent, 30 mL (ST5005-A)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- Honeywell Burdick & Jackson Chemicals Starting with D