Shop All Chemicals Starting with D
Honeywell Burdick & Jackson
Dichloromethane, 4L, Analytical Grade, PK4
Mfr # 300-4
Zoro # G103561108
product price: $526.99
/pk 4, $131.75/ea
Free Shipping & Returns
$526.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III
- Molecular Weight 84.93
- CAS Number 75-09-2
- Chemical Container Size 4 L
- Concentration 0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 300-4
- Zoro # G103561108
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 4 L |
Details
Shipping Restrictions | UN1593, Dichloromethane, 6.1, PG III |
Molecular Weight | 84.93 |
CAS Number | 75-09-2 |
Concentration | 0.1% |
Shelf Life | 18 mo |
Special Information | Analytical Grade |
Chemical Formula | CH2Cl2 |
Chemical Grade | HPLC |
Calibration Certificate | No |
Chemical Container Type | Bottle |
Item | Dichloromethane |
Product Type | Dichloromethane |
Chemical Container Material | Clear Glass |
Description
Dichloromethane, Concentration 0.1 Percent, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III, Special Information Analytical Grade, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 130mm L, PK500 (138060-500)
- NORM-JECT Plastic Syringe, Luer Lock, 10 mL, PK100 (4100-X00V0)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- 3M 3M 06068 Perfect-It EX Ultrafine Machine Polish - Quart (7100061948)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- Honeywell Burdick & Jackson Chemicals Starting with D