Shop All Chemicals Starting with D
Honeywell Burdick & Jackson
Dichloromethane, 1L, Analytical Grade, PK6
Mfr # 300-1L
Zoro # G203561077
product price: $387.99
/pk 6, $64.67/ea
Free Shipping & Returns
$387.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Dichloromethane
- Chemical Formula CH2Cl2
- Chemical Grade HPLC
- Chemical Container Size 1 L
- Concentration 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 300-1L
- Zoro # G203561077
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 1 L |
Details
Product Type | Dichloromethane |
Item | Dichloromethane |
Chemical Formula | CH2Cl2 |
Chemical Grade | HPLC |
Concentration | 100% |
Special Information | Analytical Grade |
Chemical Container Type | Bottle |
CAS Number | 75-09-2 |
Shelf Life | 18 mo |
Calibration Certificate | No |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN1593, Dichloromethane, 6.1, PG III |
Molecular Weight | 84.93 |
Description
Dichloromethane, Concentration 100 Percent, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III, Special Information Analytical Grade, Package Quantity 6
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1415M)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 3.5x1", 500/pk, 500PK (142316)
- AMSCOPE 2X Barlow Lens For SM and SW Stereo Microscopes (48mm) (SM20)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- RPI D-Mannitol, 500g (M22080-500.0)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- Honeywell Burdick & Jackson Chemicals Starting with D