Shop All Chemicals Starting with C
Honeywell Burdick & Jackson
Chloroform, 4L, HPLC Grade, CHCl3, PK4
Mfr # AH049-4
Zoro # G003561093
product price: $643.99
/pk 4, $161.00/ea
Free Shipping & Returns
$643.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CHCl3
- Chemical Container Type Bottle
- Shipping Restrictions UN1888, Chloroform, 6.1, PG III
- Chemical Container Size 4 L
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # AH049-4
- Zoro # G003561093
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Formula | CHCl3 |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1888, Chloroform, 6.1, PG III |
Chemical Container Material | Clear Glass |
Calibration Certificate | No |
Product Type | Chloroform |
Concentration | 0.1% |
Item | Chloroform |
Shelf Life | 18 mo |
CAS Number | 67-66-3 |
Molecular Weight | 119.38 |
Chemical Grade | ACS, HPLC |
Description
Chloroform, Concentration 0.1 Percent, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Chloroform, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- UNITED SCIENTIFIC Glass Stirring Rod, 12" Long, 10Mm, PK 12 (GSR012)
- LABCHEM CHEM CNDCTVY STD 84 MCRSEMN (LC187501)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- SPECTRUM Calcium Stearate, NF, 2.5kg (CA169-2.5KG13)
- RPI Calcium Chloride Anhydrous, 1kg (C20010-1000.0)
- RPI Cefotaxime, Sodium Salt, 25g (C51000-25.0)
- RPI Citric Acid, 500g (C34525-500.0)
- Honeywell Burdick & Jackson Chemicals Starting with C