Shop All Chemicals Starting with C
Honeywell Burdick & Jackson
Chloroform, 1L, Analytical Grade, CHCl3, PK6
Mfr # 049-1L
Zoro # G603561165
product price: $397.99
/pk 6, $66.33/ea
Free Shipping & Returns
$397.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- Chemical Container Material Clear Glass
- Special Information Analytical Grade
- Calibration Certificate No
- Molecular Weight 119.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 049-1L
- Zoro # G603561165
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Material | Clear Glass |
Special Information | Analytical Grade |
Calibration Certificate | No |
Molecular Weight | 119.38 |
Shelf Life | 18 mo |
Concentration | 0.1% |
CAS Number | 67-66-3 |
Chemical Formula | CHCl3 |
Product Type | Chloroform |
Shipping Restrictions | UN1888, Chloroform, 6.1, PG III |
Item | Chloroform |
Chemical Grade | HPLC |
Chemical Container Type | Bottle |
Description
Chloroform, Concentration 0.1 Percent, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Special Information Analytical Grade, Package Quantity 6
Restrictions
- WARNING: This product can expose you to chemicals including Chloroform, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- DURAC Precision Combined Form API Hydrometer (B61823-0400)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 2A (ABT-HC-UCFS-0504W)
- DYNALON Wide Mouth Jar, 64 oz., PK24 (626335)
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- RPI Calcium Carbonate, 1kg (C30020-1000.0)
- RPI Citric Acid, 500g (C34525-500.0)
- RPI Calcium Chloride, 2.5 KG (C20010-2500.0)
- RPI Cefsulodin Sodium Salt, 100mg (C52000-0.1)
- Honeywell Burdick & Jackson Chemicals Starting with C