Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetonitrile UV, CH3CN, 41.00, 4L, PK4
Mfr # 015-4
Zoro # G605999393
Free Shipping & Returns
$1,430.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 18 mo
- Chemical Formula CH3CN
- Chemical Container Type Bottle
- Concentration 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 015-4
- Zoro # G605999393
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetonitrile UV |
Chemical Container Material | Clear Glass |
Shelf Life | 18 mo |
Chemical Formula | CH3CN |
Chemical Container Type | Bottle |
Concentration | 100% |
Product Type | Acetonitrile UV |
CAS Number | 75-05-8 |
Chemical Grade | HPLC |
Molecular Weight | 41 |
Description
Acetonitrile UV, Concentration 100 Percent, CAS Number 75-05-8, Molecular Weight 41, Chemical Formula CH3CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 18 mo, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Gold Leaf Electroscope (ELGL01)
- DIGI-SENSE Refrigerator Verification Thermometer, - (08077-44)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 100mL, PK12 (5YHA2)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- RPI Agarose, 100g (A20090-100.0)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- RPI Albumin, Bovine Fraction V (BSA), 25g (A30075-25.0)
- Honeywell Burdick & Jackson Chemicals Starting with A