Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetonitrile UV, CH3CN, 41.00, 1L, PK6
Mfr # 015-1L
Zoro # G603561103
product price: $684.99
/pk 6, $114.17/ea
Free Shipping & Returns
$684.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- CAS Number 75-05-8
- Chemical Grade HPLC
- Chemical Container Size 1 L
- Chemical Formula CH3CN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 015-1L
- Zoro # G603561103
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 L |
Details
Item | Acetonitrile UV |
Chemical Container Material | Clear Glass |
CAS Number | 75-05-8 |
Chemical Grade | HPLC |
Chemical Formula | CH3CN |
Product Type | Acetonitrile UV |
Concentration | 100% |
Shelf Life | 18 mo |
Chemical Container Type | Bottle |
Molecular Weight | 41 |
Description
Acetonitrile UV, Concentration 100 Percent, CAS Number 75-05-8, Molecular Weight 41, Chemical Formula CH3CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 18 mo, Package Quantity 6
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- ZORO SELECT PIPETTE STAND (3KVT7)
- AMPG Dovetail Swivel Clamp, 1/4 X 1/8, SS (Z9618SS)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 7000 Us/cm, 500 mL (CS7000-P)
- OAKTON Buffer Solution, pH 7.00, 1 gal. (05942-44)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- LABCHEM Ammonium Molybdate, Tetrahydrate, ACS, 500g (LC111951)
- Honeywell Burdick & Jackson Chemicals Starting with A