Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetonitrile, CH3CN, 41.00, PK4
Mfr # AH015-4
Zoro # G503561159
product price: $1,204.99
/pk 4, $301.25/ea
Free Shipping & Returns
$1,204.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Product Type Acetonitrile
- Molecular Weight 41
- Concentration 100%
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # AH015-4
- Zoro # G503561159
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetonitrile |
Shelf Life | 18 mo |
Product Type | Acetonitrile |
Molecular Weight | 41 |
Concentration | 100% |
Chemical Container Type | Bottle |
CAS Number | 75-05-8 |
Standards | ACS |
Chemical Formula | CH3CN |
Chemical Grade | ACS, HPLC |
Chemical Container Material | Clear Glass |
Description
Acetonitrile, Concentration 100 Percent, CAS Number 75-05-8, Molecular Weight 41, Chemical Formula CH3CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 18 mo, Standards ACS, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI BOD Probe, Self-stirring, 5 Foot Cable (5010)
- DIGI-SENSE Dual-Display 2-Channel Jumbo-Digit Digit (94440-10)
- SP SCIENCEWARE Beaker, 600mL, PK4 (F26215-0000)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 72/PK (142822)
- RPI Agarose, 50g (A20090-50.0)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Aluminum Potassium Sulfate, Crystal, 12kg (A1107-12KG18)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- Honeywell Burdick & Jackson Chemicals Starting with A