Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetonitrile, CH3CN, 41.00, 2.5L, PK4
Mfr # LC015-2.5
Zoro # G703561140
product price: $887.99
/pk 4, $222.00/ea
Free Shipping & Returns
$887.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Special Information LC-MS Grade
- Chemical Container Material Clear Glass
- Chemical Grade HPLC
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LC015-2.5
- Zoro # G703561140
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 2.5 L |
Details
Item | Acetonitrile |
Chemical Container Type | Bottle |
Special Information | LC-MS Grade |
Chemical Container Material | Clear Glass |
Chemical Grade | HPLC |
Shelf Life | 18 mo |
Concentration | 100% |
CAS Number | 75-05-8 |
Molecular Weight | 41 |
Chemical Formula | CH3CN |
Product Type | Acetonitrile |
Description
Acetonitrile, Concentration 100 Percent, CAS Number 75-05-8, Molecular Weight 41, Chemical Formula CH3CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 2.5 L, Chemical Family Type Solvents, Shelf Life 18 mo, Special Information LC-MS Grade, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NonSterile Coliform Bottle, 120ml, PK100 (3TRV3)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Aluminum Potassium Sulfate, Crystal, 12kg (A1107-12KG18)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- RPI Ammonium Chloride, 500g (A20424-500.0)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- Honeywell Burdick & Jackson Chemicals Starting with A