Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetonitrile, 75-05-8 CAS Number
Mfr # AH015-4-S
Zoro # G204399358
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 100%
- Chemical Grade Anhydrous
- Chemical Container Type Jug
- Chemical Formula CH3CN
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # AH015-4-S
- Zoro # G204399358
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetonitrile |
Concentration | 100% |
Chemical Grade | Anhydrous |
Chemical Container Type | Jug |
Chemical Formula | CH3CN |
Special Information | Moisture-Sensitive Applications, Including Organic Synthesis and Organometallic, Oligonucleotide and Combinatorial Chemistry |
Standards | ACS |
Chemical Container Material | Amber Glass |
Shipping Restrictions | UN1648, Acetonitrile, 3, PGII |
Shelf Life | 18 mo |
Product Type | Acetonitrile |
Calibration Certificate | No |
Molecular Weight | 41 |
CAS Number | 75-05-8 |
Description
Acetonitrile, Concentration 100 Percent, CAS Number 75-05-8, Molecular Weight 41, Chemical Formula CH3CN, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade Anhydrous, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1648, Acetonitrile, 3, PGII, Standards ACS
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide Kit, 1Dp-.5ppm Cio2/10mL (TK4500-Z)
- UNITED SCIENTIFIC Streak Plate, Glass, 3" X 2" X 1/4, PK 10 (GLP3X2-P)
- RPI Calcium Gluconate, 250 G (C30050-250.0)
- AMSCOPE 7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3T-54S)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-62)
- RPI Agarose, 50g (A20090-50.0)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- Honeywell Burdick & Jackson Chemicals Starting with A