Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetonitrile, 75-05-8 CAS Number
Mfr # 015-4-S
Zoro # G604399385
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry
- Chemical Container Type Jug
- Shipping Restrictions UN1648, Acetonitrile, 3, PGII
- Chemical Container Size 4 L
- Concentration 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 015-4-S
- Zoro # G604399385
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetonitrile |
Special Information | Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry |
Chemical Container Type | Jug |
Shipping Restrictions | UN1648, Acetonitrile, 3, PGII |
Concentration | 100% |
Shelf Life | 18 mo |
Chemical Grade | ACS, HPLC |
Molecular Weight | 41 |
Chemical Formula | CH3CN |
Chemical Container Material | Amber Glass |
Product Type | Acetonitrile |
Calibration Certificate | No |
CAS Number | 75-05-8 |
Description
Acetonitrile, Concentration 100 Percent, CAS Number 75-05-8, Molecular Weight 41, Chemical Formula CH3CN, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1648, Acetonitrile, 3, PGII
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-TEST Test Strip, Free/Total Chlorine, 0-10ppm (3027-G)
- RPI Peptone, Powder, 500g (P20240-500.0)
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- LABCHEM CHEMICAL ACETONE ACS, 4L, PK4 (LC1042044)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- LABCHEM Acetone, ACS, 4 L (LC104204)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- Honeywell Burdick & Jackson Chemicals Starting with A