Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetonitrile, 1L, LC-MS Grade, CH3CN, PK6
Mfr # LC015-1
Zoro # G703561157
Free Shipping & Returns
$657.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 75-05-8
- Chemical Grade HPLC
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Product Type Acetonitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LC015-1
- Zoro # G703561157
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 L |
Details
Item | Acetonitrile |
CAS Number | 75-05-8 |
Chemical Grade | HPLC |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Product Type | Acetonitrile |
Calibration Certificate | No |
Molecular Weight | 41.05 |
Special Information | LC-MS Grade |
Concentration | 0.1% |
Shelf Life | 18 mo |
Shipping Restrictions | UN1648, Acetonitrile, 3, PG II |
Chemical Formula | CH3CN |
Description
Acetonitrile, Concentration 0.1 Percent, CAS Number 75-05-8, Molecular Weight 41.05, Chemical Formula CH3CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1648, Acetonitrile, 3, PG II, Special Information LC-MS Grade, Package Quantity 6
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Universal Oven, Stainless Steel, 1800W (UF 260)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- UNITED SCIENTIFIC Insect Pin, #1, PK 100 (IPIN01-PK/100)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- RPI Agarose, 50g (A20090-50.0)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- LABCHEM CHEM ALK IODIDE RGNT 1 LT (LC106702)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Honeywell Burdick & Jackson Chemicals Starting with A