Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetone, (CH3)2CO, 58.08, PK4
Mfr # AH010-4
Zoro # G803561071
Free Shipping & Returns
$507.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade ACS, HPLC
- Shelf Life 18 mo
- Product Type Acetone
- Concentration 100%
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # AH010-4
- Zoro # G803561071
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetone |
Chemical Grade | ACS, HPLC |
Shelf Life | 18 mo |
Product Type | Acetone |
Concentration | 100% |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Standards | ACS |
Chemical Formula | (CH3)2CO |
CAS Number | 67-64-1 |
Molecular Weight | 58.08 |
Description
Acetone, Concentration 100 Percent, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula (CH3)2CO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 18 mo, Standards ACS, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI D-Pantothenic Acid, 25 G (P55650-25.0)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- HYDRION Test, 0-2,000 ppm Free Chlorine, PK600 (CH-2000)
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- OAKTON Buffer Solution, pH 7.00, 1 gal. (05942-44)
- LABCHEM Ammonium Molybdate, Tetrahydrate, ACS, 500g (LC111951)
- RPI Atrazine, 250mg (A60020-0.25)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- OAKTON Buffer Solution, pH 4.01, 1 gal. (05942-24)
- RPI Apramycin Sulfate (Nebramycin II), 1g (A50020-1.0)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- Honeywell Burdick & Jackson Chemicals Starting with A