Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetone, (CH3)2CO, 58.08, 4L, PK4
Mfr # LP010-4P
Zoro # G305999532
product price: $259.99
/pk 4, $65.00/ea
Free Shipping & Returns
$259.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Concentration 100%
- Chemical Grade ACS
- CAS Number 67-64-1
- Product Type Acetone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP010-4P
- Zoro # G305999532
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetone |
Concentration | 100% |
Chemical Grade | ACS |
CAS Number | 67-64-1 |
Product Type | Acetone |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Shelf Life | 18 mo |
Chemical Formula | (CH3)2CO |
Molecular Weight | 58.08 |
Description
Acetone, Concentration 100 Percent, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula (CH3)2CO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 18 mo, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, Sodium Chloride, 305mm L (6611-2)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- DICKEY-JOHN Soil Compaction Tester (155850003ASG1)
- LUMICLEANSE UVGermcidlFix, 254nm, 38W, 7 1/2"W, 17 1/2"H (RP-UVC-LC1-38W)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI Agarose, 100g (A20090-100.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- Honeywell Burdick & Jackson Chemicals Starting with A