Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetone, 67-64-1 CAS Number
Mfr # AH010-4-S
Zoro # G404399387
Free Shipping & Returns
$145.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Chemical Grade Anhydrous
- Shelf Life 18 mo
- Special Information Moisture-Sensitive Applications, Including Organic Synthesis and Organometallic, Oligonucleotide and Combinatorial Chemistry
- Shipping Restrictions UN1090, Acetone, 3, PGII
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # AH010-4-S
- Zoro # G404399387
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetone |
Chemical Grade | Anhydrous |
Shelf Life | 18 mo |
Special Information | Moisture-Sensitive Applications, Including Organic Synthesis and Organometallic, Oligonucleotide and Combinatorial Chemistry |
Shipping Restrictions | UN1090, Acetone, 3, PGII |
Calibration Certificate | No |
CAS Number | 67-64-1 |
Chemical Container Type | Jug |
Chemical Formula | (CH3)2CO |
Molecular Weight | 58.08 |
Concentration | 100% |
Chemical Container Material | Amber Glass |
Standards | ACS |
Product Type | Acetone |
Description
Acetone, Concentration 100 Percent, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula (CH3)2CO, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade Anhydrous, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1090, Acetone, 3, PGII, Standards ACS
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Do Membrane Kit (DO603)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-4ppm, PK50 (481015)
- WHIRL-PAK Sampling Bag, Clear, 69 oz., 15" L, PK500 (B01323)
- BRANDTECH PCR Box/Rack, includes 1 each Red, PK 5 (781362)
- RPI Agarose, 100g (A20096-100.0)
- RPI n-Acetyl-L-cysteine, 25 G (A10040-25.0)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-64)
- Honeywell Burdick & Jackson Chemicals Starting with A