Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetone, 67-64-1 CAS Number
Mfr # 010-4-S
Zoro # G904399252
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 100%
- Shelf Life 18 mo
- Chemical Formula (CH3)2CO
- Calibration Certificate No
- Product Type Acetone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 010-4-S
- Zoro # G904399252
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetone |
Concentration | 100% |
Shelf Life | 18 mo |
Chemical Formula | (CH3)2CO |
Calibration Certificate | No |
Product Type | Acetone |
Chemical Container Type | Jug |
Chemical Grade | ACS, HPLC |
CAS Number | 67-64-1 |
Special Information | Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry |
Shipping Restrictions | UN1090, Acetone, 3, PGII |
Chemical Container Material | Amber Glass |
Molecular Weight | 58.08 |
Description
Acetone, Concentration 100 Percent, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula (CH3)2CO, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1090, Acetone, 3, PGII, Special Information Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Cyanuric Acid Mini Kit (414220)
- WHIRL-PAK Sampling Bag, Write-On, 7 oz., 7" L, PK500 (B01489)
- SP SCIENCEWARE Gloves Dispenser Rack, Epoxy Coated Wire (F24739-0003)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- OAKTON Buffer Solution, pH 4.01, 1 gal. (05942-24)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-64)
- RPI n-Acetyl-L-cysteine, 25 G (A10040-25.0)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- Honeywell Burdick & Jackson Chemicals Starting with A