Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetone, 4L, Analytical Grade, CH32CO, PK4
Mfr # 010-4
Zoro # G205999298
product price: $574.99
/pk 4, $143.75/ea
Free Shipping & Returns
$574.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CH32CO
- Concentration 0.1%
- Chemical Container Size 4 L
- Chemical Grade HPLC
- Molecular Weight 58.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # 010-4
- Zoro # G205999298
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetone |
Chemical Formula | CH32CO |
Concentration | 0.1% |
Chemical Grade | HPLC |
Molecular Weight | 58.08 |
Shipping Restrictions | UN1090, Acetone, 3, PG II |
Chemical Container Material | Clear Glass |
Calibration Certificate | No |
CAS Number | 67-64-1 |
Special Information | Analytical Grade |
Product Type | Acetone |
Shelf Life | 18 mo |
Chemical Container Type | Bottle |
Description
Acetone, Concentration 0.1 Percent, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula CH32CO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1090, Acetone, 3, PG II, Special Information Analytical Grade, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Conical Tube.15ml Racked Sterile.PK500 (6VMY1)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Polypropylene (9WH45)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- RPI Agarose, 100g (A20096-100.0)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- RPI Atrazine, 250mg (A60020-0.25)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Honeywell Burdick & Jackson Chemicals Starting with A