Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetone, 4L, ACS GRADE, CH32CO, PK4
Mfr # LP010-4
Zoro # G603561141
product price: $425.99
/pk 4, $106.50/ea
Free Shipping & Returns
$425.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Chemical Formula CH32CO
- Calibration Certificate No
- Chemical Grade ACS
- Concentration 0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP010-4
- Zoro # G603561141
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetone |
Chemical Formula | CH32CO |
Calibration Certificate | No |
Chemical Grade | ACS |
Concentration | 0.1% |
Product Type | Acetone |
Shelf Life | 18 mo |
Shipping Restrictions | UN1090, Acetone, 3, PG II |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 67-64-1 |
Molecular Weight | 58.08 |
Description
Acetone, Concentration 0.1 Percent, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula CH32CO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1090, Acetone, 3, PG II, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- ALLEGRO INDUSTRIES Plastic Blower, 12" (9546)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- LABCHEM CHEMICAL ACETONE ACS, 4L, PK4 (LC1042044)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- RPI Agarose, 50g (A20090-50.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- Honeywell Burdick & Jackson Chemicals Starting with A