Shop All Chemicals Starting with A
Honeywell Burdick & Jackson
Acetone, 19L, ACS GRADE, CH32CO
Mfr # LP010-19
Zoro # G105998841
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Molecular Weight 58.08
- Product Type Acetone
- Chemical Container Size 19 L
- Chemical Container Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Burdick & Jackson
- MFR # LP010-19
- Zoro # G105998841
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 19 L |
Details
Item | Acetone |
Shelf Life | 18 mo |
Molecular Weight | 58.08 |
Product Type | Acetone |
Chemical Container Material | Metal |
Calibration Certificate | No |
Shipping Restrictions | UN1090, Acetone, 3, PG II |
Concentration | 0.1% |
Chemical Formula | CH32CO |
CAS Number | 67-64-1 |
Chemical Grade | ACS |
Chemical Container Type | Drum |
Description
Acetone, Concentration 0.1 Percent, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula CH32CO, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 19 L, Chemical Family Type Solvents, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1090, Acetone, 3, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON ECNMY HDPE BTL LDPE LID 1000ML, PK24 (606215-0032)
- TRICO Sampling Bottle, 4 oz. (38400)
- KIMBLE CHASE French Square Bottle, w/Cap, 60mL, PK48 (5610228V-26)
- ESCALI Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top (L600)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- LABCHEM CHEMICAL ACETONE ACS 1 LITER (LC104202)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- RPI Ammonium Chloride, 500g (A20424-500.0)
- RPI Ammonium Sulfate, 25 KG (A20510-25000.0)
- Honeywell Burdick & Jackson Chemicals Starting with A