Shop All First Aid Kits
This Product is Discontinued
Honeywell
Bulk Trauma Kit, Nylon (Discontinued)
Mfr # 145225
Zoro # G3213551
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes AM Radio, Ammonia Inhalants, CPR Mask, Eyewash, First Aid Booklet, Forceps, Hand Washing Gel, Insta-Glucose, Roll Tape, Sodium Chloride, Sphygmomanometer, Stethoscope, (2) AA Batteries, (2) D Batteries, (2) Flashlights, (2) Scissors, (2) Triangle Bandages, (20) Gloves, (24) Woven Bandages, (4) Blankets, (4) Cold Packs, (4) Elastic Bandages, (4) Eye Pads, (40) Ointments, (49) Sterile Bandages (49) Dressings, (6) Splints, (70) Wipes
- First Aid Kit Type Kit
- Case Material Nylon
- Height 16 in
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 145225
- Zoro # G3213551
- UPC # 669635140576
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 16 in |
Width | 16 in |
Depth | 12 in |
Details
Includes | AM Radio, Ammonia Inhalants, CPR Mask, Eyewash, First Aid Booklet, Forceps, Hand Washing Gel, Insta-Glucose, Roll Tape, Sodium Chloride, Sphygmomanometer, Stethoscope, (2) AA Batteries, (2) D Batteries, (2) Flashlights, (2) Scissors, (2) Triangle Bandages, (20) Gloves, (24) Woven Bandages, (4) Blankets, (4) Cold Packs, (4) Elastic Bandages, (4) Eye Pads, (40) Ointments, (49) Sterile Bandages (49) Dressings, (6) Splints, (70) Wipes |
First Aid Kit Type | Kit |
Case Material | Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Text |
Subject Matter | Injury and Illness |
Color | Red |
Number of Components | 39 |
Kit Type | Bulk |
Item | Trauma Kit |
Industry Type | Healthcare |
Description
Trauma Kit, Bulk, Number of Components 39, Case Material Nylon, Color Red, Height 16 in, Width 16 in, Depth 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.