Shop All First Aid Kits
This Product is Discontinued
Honeywell
Bulk Emergency Medical Kit, Nylon (Discontinued)
Mfr # 346200-H5
Zoro # G2905524
Free Shipping & Returns
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes Burn Dressing, Burn Sheet, Eyewash, First Aid Booklet, Forceps, Microshield Pack, Sodium Chloride, (10) Ammonia Inhalants, (10) Plastic Strips, (15) Gauze Pads, (2) Bloodstopper, (2) Cold Packs, (2) Dressings, (2) Flex Bandages, (2) Scissors, (2) Tri-Cut Tape, (2) Triangle Bandages, (20) Wipes, (25) Woven Strips, (3) Blankets, (4) Eye Pads, (4) Gauze Bandages, (4) Gauze Rolls, (4) Gloves, (4) Pads
- Case Material Nylon
- Height 12 in
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 346200-H5
- Zoro # G2905524
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 12 in |
Width | 12 in |
Depth | 10 in |
Details
First Aid Kit Type | Kit |
Includes | Burn Dressing, Burn Sheet, Eyewash, First Aid Booklet, Forceps, Microshield Pack, Sodium Chloride, (10) Ammonia Inhalants, (10) Plastic Strips, (15) Gauze Pads, (2) Bloodstopper, (2) Cold Packs, (2) Dressings, (2) Flex Bandages, (2) Scissors, (2) Tri-Cut Tape, (2) Triangle Bandages, (20) Wipes, (25) Woven Strips, (3) Blankets, (4) Eye Pads, (4) Gauze Bandages, (4) Gauze Rolls, (4) Gloves, (4) Pads |
Case Material | Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Text and Symbol |
Subject Matter | Emergency |
Color | Red |
People Served | 25 |
Item | Emergency Medical Kit |
Kit Type | Bulk |
Industry Type | Healthcare |
Number of Components | 28 |
Description
Emergency Medical Kit, Bulk, Number of Components 28, People Served 25, Case Material Nylon, Color Red, Height 12 in, Width 12 in, Depth 10 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.