Shop All First Aid Kits
This Product is Discontinued
Honeywell
Bulk Emergency Medical Kit, Nylon (Discontinued)
Mfr # 346100
Zoro # G1023364
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Cold Pack, Eyewash, First Aid Booklet, Flex Bandage, Forceps, Gauze Roll, Microshield Pack, Rescue Blanket, Sodium Chloride, Tri-Cut Tape, Triangle Bandage, Water-Jel(R) Dressing, (15) Gauze Pads, (2) Gauze Bandages, (2) Scissors, (2) Wipes, (35) Woven and Plastic Bandages, (4) Gloves, (5) Assorted Pads
- First Aid Kit Type Kit
- Case Material Nylon
- Height 8 in
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 346100
- Zoro # G1023364
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 8 in |
Depth | 7 in |
Details
Includes | Cold Pack, Eyewash, First Aid Booklet, Flex Bandage, Forceps, Gauze Roll, Microshield Pack, Rescue Blanket, Sodium Chloride, Tri-Cut Tape, Triangle Bandage, Water-Jel(R) Dressing, (15) Gauze Pads, (2) Gauze Bandages, (2) Scissors, (2) Wipes, (35) Woven and Plastic Bandages, (4) Gloves, (5) Assorted Pads |
First Aid Kit Type | Kit |
Case Material | Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Text |
Subject Matter | Emergency |
Color | Red |
People Served | 10 |
Industry Type | Healthcare |
Number of Components | 23 |
Item | Emergency Medical Kit |
Kit Type | Bulk |
Description
Emergency Medical Kit, Bulk, Number of Components 23, People Served 10, Case Material Nylon, Color Red, Height 8 in, Width 8 in, Depth 7 in, Includes Cold Pack, Eyewash, First Aid Booklet, Flex Bandage, Forceps, Gauze Roll, Microshield Pack, Rescue Blanket, Sodium Chloride, Tri-Cut Tape, Triangle Bandage, Water-Jel(R) Dressing, (15) Gauze Pads, (2) Gauze Bandages, (2) Scissors, (2) Wipes, (35) Woven and Plastic Bandages, (4) Gloves, (5) Assorted Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.