Shop All Low Voltage Thermostats
Honeywell Buildings
24V Commercial Thermostat
Mfr # TC300B-G
Zoro # G011283475
Free Shipping & Returns
$224.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Low-voltage 24VAC
- Color Black
- Features Complies with ASHRAE guideline 36-2021, Section 5.22 sequence of operations for high-performance operation when using floating/modulating valves and multi-speed/variable speed fan.
- Sensor Type Drain pan, Pipe sensor, Occupancy, Air Flow, Remote space, Discharge air, Sylk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Buildings
- MFR # TC300B-G
- Zoro # G011283475
- Country of Origin United States
- Category Low Voltage Thermostats
Details
Voltage | Low-voltage 24VAC |
Color | Black |
Features | Complies with ASHRAE guideline 36-2021, Section 5.22 sequence of operations for high-performance operation when using floating/modulating valves and multi-speed/variable speed fan. |
Sensor Type | Drain pan, Pipe sensor, Occupancy, Air Flow, Remote space, Discharge air, Sylk |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18201.8 6PK)
- DAYTON Lead Wire (2315643)
- MUELLER Flare Nut, Brass (A 05157)
- CONBRACO INDUSTRIES Satin Gauge Cock 1/2" (26-304-01)
- HONEYWELL HOME Vertical Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DV1009/U)
- HONEYWELL Tp970B2077 Pneumatic Thermostat, (TP970B2077)
- DAYTON Low Voltage Thermostat, Hardwired, 20/30VAC (4PU47)
- PRO1 IAQ Non-Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T721)
- HONEYWELL 50041890-002 Large Bypass Duct (50041890-0)
- HONEYWELL Th1110D2009 24V T1 Pro (TH1110D200)
- ERIE Kel-T201 24V Heat Only Digital (KEL-T201)
- Honeywell Buildings Thermostats