Shop All Portable Safes
Honeywell
Bluetooth Smart Safe with Touch Screen, 15 x 11.8 x 11.8, 0.97 cu ft, Black
Mfr # 5403
Zoro # G710445662
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 5403
- Zoro # G710445662
- UPC # 814113012443
- Country of Origin China
- Category Portable Safes
Description
This security safe features Bluetooth enabled access via the Honeywell app, as well as customizable passcodes that can be used as another form of entry. The sleek touchscreen features a large screen with digital numbers and icons that illuminate when touched. Temporary or permanent codes and eKeys can be created to share for multiple user access. For audit control, the Bluetooth signal sends instant alerts to administrator when codes or eKeys are used to gain entry to the safe. In the event of an emergency, this digital safe also comes equipped with two unique manual keys. The durable design of this electronic safe has a scratch-resistant and powdered-coated finish with two motorized locking door bolts. The edge of the door is curved to bolster resistance against theft. The interior features a base carpet and an LED light strip. A removable shelf has been included for enhanced storage capacity. For additional security, an optional bolt down kit can be used to secure the Bluetooth safe to a stationary surface.
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Storage Bin, Red, 2 PK (ROM16002)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Green (QMS543GN)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx24Dx42H, Orange (298681)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-18HG)
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock (1536)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock (1553)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- HONEYWELL Security Safe, 0.51 cu ft, 19.2 lb, Digital Keypad, Override Key Lock (5110)
- HONEYWELL Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock (1104)
- TOTALTURF High-Security Steel Wall Safe (TO75133)
- Honeywell Portable Safes