Shop All First Aid Kits
This Product is Discontinued
Honeywell
Bloodborne Pathogen Kit, Plastic Case, 10 Pcs. (Discontinued)
Mfr # 019747-0033L
Zoro # G3960406
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Standards OSHA 1910.1030
- Case Material Plastic
- Height 2 3/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 019747-0033L
- Zoro # G3960406
- UPC # 821812030135
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 2 3/4 in |
Width | 5 1/8 in |
Container Size | 2-3/4 in x 8 in x 5-1/8 in |
Details
First Aid Kit Type | Kit |
Standards | OSHA 1910.1030 |
Case Material | Plastic |
Material | Plastic |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Text and Symbol |
Waterproof | No |
Subject Matter | Bloodborne Pathogens |
Color | White |
Features | The Kits are Complete With the Necessary Supplies to Clean a Spill Containing Bloodborne Pathogens as Well as the Ppe Necessary to Protect Employees |
Industry Type | Healthcare |
Number of Components | 13 |
Item | Bloodborne Pathogen Kit |
Container Type | Plastic Case |
Description
Bloodborne Pathogen Kit, Plastic Case Container Type, Container Size 2-3/4 in x 8 in x 5-1/8 in, White, Includes 6 Antiseptic Wipes with BZK, 1 Biohazard bag with Scraper, 1 Biohazard Bag, Wipe and Towel, 1 Germicidal Surface Wipe, 1 Gown, 1 Pair Medical Gloves, 1 Surgical Mask and Shield., Standards OSHA 1910.130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.