Shop All First Aid Kits
Honeywell
Bloodborne Pathogen Kit, Disposable
Mfr # Z019848
Zoro # G5095851
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) P.A.W.S. Antimicrobial Wipes, (2 pr.) Vinyl Gloves with Zip Lock Bag, (1) Biohazard Bag with Twist Tie, (1) Facemask with Faceshield and Ear-Loops, (1) Impervious Gown; Universal Size, (1) Pick-Up Scoop with Scraper, (1) Red Z Fluid Control Solidifier; 3oz., (1) 3-Fold Towel, (1) Sanizide Plus Germicidal Wipe and (1) Graphics Card
- First Aid Kit Type Kit
- Case Material Shrink Film
- Height 5 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # Z019848
- Zoro # G5095851
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 1 1/2 in |
Depth | 5 in |
Container Size | 5 in x 8 in x 1-1/2 in |
Length | 8 |
Size | Universal |
Details
Includes | (2) P.A.W.S. Antimicrobial Wipes, (2 pr.) Vinyl Gloves with Zip Lock Bag, (1) Biohazard Bag with Twist Tie, (1) Facemask with Faceshield and Ear-Loops, (1) Impervious Gown; Universal Size, (1) Pick-Up Scoop with Scraper, (1) Red Z Fluid Control Solidifier; 3oz., (1) 3-Fold Towel, (1) Sanizide Plus Germicidal Wipe and (1) Graphics Card |
First Aid Kit Type | Kit |
Case Material | Shrink Film |
Waterproof | No |
Color | Clear |
People Served | 1 |
Container Type | Shrink Film |
Industry Type | Healthcare |
Color Code | No |
Number of Components | 10 |
Item | Bloodborne Pathogen Kit |
Description
Container Type Shrink Film, 5 in x 8 in x 1-1/2 in Container Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit Refill, Cardboard, 100 Person (9995-7500)
- FIRST AID ONLY SmartCompliance Gauze Pads, 2 x 2, PK5 (FAE-5000)
- ILC Replacement for Nonin 6000cn/7000n Disposable Spo2 Sensors (6000CN/7000N DISPOSABLE SPO2 SENSORS NONIN)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0604 Jamar Hand Dynamometer; 200 lbs. Capacity (12-0604)
- HONEYWELL Bloodborne Pathogen Kit (127003)
- HONEYWELL Forceps, Plastic, Pointed (031570K)
- HONEYWELL Bulk First Aid kit, Nylon, 50 Person (Z019800)
- HONEYWELL Wire Splint, Metal, Gray (020380)
- HONEYWELL Bulk CPR Filtershield, Vinyl (121090-H5)
- HONEYWELL Soft Pak First Responder First Aid Emergency Medical Kit (FRKSOFTPAK-CLSB)
- FIRST AID ONLY Unitized First Aid Kit, Plastic, 25 Person (253-U/FAO)
- Honeywell First Aid Kits