Shop All Spill Control Kits and Stations
This Product is Discontinued
Honeywell
BBP Bodily Fluid Clean Up Kit (Discontinued)
Mfr # 021601D
Zoro # G1330016
This Product is Discontinued
Key Features
- Color Orange
- Fluids Absorbed Biohazard Liquids
- Container Type Bag
- Includes (2) Antiseptic Hand Towelettes, (2) Bag Ties, (2) Heavyweight Paper Towels, 24 in x 24 in Red Biohazard Bag
- Product Type Bloodborne Pathogen Bodily Fluid Clean-Up Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 021601D
- Zoro # G1330016
- Country of Origin China
- Category Spill Control Kits and Stations
Details
Item | Bloodborne Pathogen/Body Fluid Spill Kit |
Color | Orange |
Fluids Absorbed | Biohazard Liquids |
Container Type | Bag |
Includes | (2) Antiseptic Hand Towelettes, (2) Bag Ties, (2) Heavyweight Paper Towels, 24 in x 24 in Red Biohazard Bag |
Product Type | Bloodborne Pathogen Bodily Fluid Clean-Up Kit |
Specialized Applications | Cleanup |
Number of Towels Included | 1 |
Number of Disposal Bags Included | 1 |
Container Color | Orange |
Empty or Filled | Filled |
Number of Wipes Included | 2 |
Number of Ties Included | 2 |
Description
Bloodborne Pathogen Bodily Fluid Clean-Up Kit, Fluids Absorbed Biohazard Liquids, Specialized Applications Cleanup, Container Type Bag, Orange, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.