Shop All Gas Detection Accessories
Honeywell
Barrier
Mfr # W03-3018-000
Zoro # G201253417
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 87/100 in
- Width 5 91/100 in
- Height 4 13/100 in
- Features I.S. Barrier
- For Use With BW(TM) RigRat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-3018-000
- Zoro # G201253417
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Length | 7 87/100 in |
Width | 5 91/100 in |
Height | 4 13/100 in |
Depth | 7 87/100 in |
Overall Length | 7.87 in |
Overall Width | 5.91 in |
Overall Depth | 7.87 in |
Overall Height | 4.13 in |
Details
Features | I.S. Barrier |
For Use With | BW(TM) RigRat |
Item | Barrier |
Power Source | AC Adapter, DC Adapter |
Sub-Brand | BW |
Series | BW RigRat |
Description
Barrier, Product Type Barrier, Series BW RigRat, Sub-Brand BW, Features I.S. Barrier, Overall Depth 7.87 in, For Use With BW(TM) RigRat, Overall Height 4.13 in, Overall Length 7.87 in, Overall Width 5.91 in, Power Source AC Adapter, DC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Medium Vest Iron-Tuff Navy (0399RNAVMED)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Small (7040-SD S)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD313)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- Honeywell Gas Detection Accessories